Control Transformer, 75 VA, Not Rated, 24V AC, 120/240V AC

  • Mfr # 9070T75D23

  • Zoro # G1552004


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070T75D23
Zoro #
G1552004
UPC #
785901904984
Country of Origin
Mexico

Dimensions

Overall Height
4.43 in
Overall Width
3.34 in
Overall Depth
3.38 in
Manufacturers Warranty Length
10 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
55°C
Protective Device
None
Fused
No
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Green Environmental Attribute
Mercury Free; Pvc Free
Includes
24 in Pre-Wired Primary and Secondary Leads
Material
Copper: winding
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
105 °C
Winding Material - Transformer
Copper
Enclosure Type
Open
Primary To Secondary Voltage
120 x 240 V 24 V
Certifications
UL listed file E61239; CSA file LR37055 guide 184-N-90
Fingersafe Cover Compatibility
FSC1
Insulation Temperature
221°F (105°C)

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.