Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformers

  • Mfr # 9070T150D18

  • Zoro # G321850220


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
95/115V AC
Input Frequency (Hz)
50/60 Hz
Input Voltage - Transformer
208/277/380V AC
Temperature Rise
55 Degrees C
Power Rating
150 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T150D18
Zoro #
G321850220
UPC #
78590190561
Country of Origin
United States

Details

Output Voltage
95/115V AC
Input Frequency (Hz)
50/60 Hz
Input Voltage - Transformer
208/277/380V AC
Temperature Rise
55 Degrees C
Power Rating
150 VA
Standards
UL, CUL, CSA, CE, NOM

Description

150 VA, 208/277/380 VAC Primary, 95/115 VAC Secondary, 50/60 Hz, 1-Phase, Type T, Industrial Control Transformer

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.