Cover Frame, X Series, 1 Gang, Screwless, Number of Gangs: 1 Plastic, Matte Finish, Black

  • Mfr # SQWP141001BK

  • Zoro # G815263239


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Number of Gangs
1
Material
Plastic
Finish
Matte
Height
120 mm
Width
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQWP141001BK
Zoro #
G815263239
UPC #
785901550938
Country of Origin
China

Dimensions

Height
120 mm
Width
70 mm
Length
7 mm

Details

Item
Cover Frame
Number of Gangs
1
Color
Black
Material
Plastic
Finish
Matte
Standards
UL 514D; cULus
Type
Decorator
Mounting Type
Screwless

Description

The Square D X Series 3A 500W Single-Pole Occupancy/Humidity Sensor Light & Fan Control Back Wires is an occupancy sensor, light switch, and fan control in a single, easy-to-clean matte finish. The rated operational voltage of this sensor is 120V. Automate lights to ON/OFF based on occupancy and available natural light to make saving energy easy. The connection are screw terminal. Adjust timing for fans and lights in increments of 10, 20, or 30 minutes. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enable manual control of the fan or lights at any time via two independent push buttons. It offers 180° field-of-view from Passive Infrared Sensor that detects movement up to 800 square feet and set relative humidity levels between 45 and 80%. It benefits from a combination of fan switch, humidity sensor and occupancy sensor, constituting a time and space saving for your interior. Its Ue rated operational voltage is 120VAC. Its Ie rated operational current is 3A. By being mercury free and heavy metal free, this sensor switch is cUlus certified. It has a load of 500W. This device enables flush mounting. The dimensions are (W) 43mm x (H) 103mm. This device is white with easy-to-clean matte surface finish. This device is compliant with cULus certification. Its mercury free and heavy metal free.


  • X Series 1 Gang Standard Size Screwless Wall Plate Matte Black
  • Screwless wall plate for narrow framing and elegant finish
  • Super durable polycarbonate resin to extend product life
  • Sold individually
  • Easy to clean
  • Matte finish in multiple color options
  • Compliant with RoHS directive, for non-hazardous materials
  • Swap and upgrade plates without removing the switch from the wall
  • Requires X Series dimmers, switches, or outlets, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.