Shop All Circuit Breaker & Panelboard Accessories
Square D
Cover, Surface, 14.24inWx33.78inL
Mfr # QOC40US
Zoro # G1131435
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Load Centers
- Amps 200A
- Number of Spaces 40
- Length 33.78 in
- Mounting Style Surface
Product Information
- Brand Square D
- MFR # QOC40US
- Zoro # G1131435
- UPC # 785901746041
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 33.78 in |
Width | 14.25 in |
Depth | 0.7 in |
Height | 33.78 in |
Length (Straight Wireway) | 33.78 in |
Details
Description
Load Center Cover, Amps 200 A, Number of Spaces 40, Mounting Style Surface, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. QO140L200PG, QO132M150P, QO140M200P, Length 33.78 in, Width 14.25 in, Depth 0.7 in, Non-Vented, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, 3R, Hinged (A36R3612HCR)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- SQUARE D Panelboard Cover, Surface (NC44S)
- SQUARE D Handle Padlock Attch, 125A, .98inWx2.75inL (QO1PL)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Mechanical Lug, 250A, 600V AC (AL250JD)
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D Panelboard Cover, Flush (NC44F)
- Square D Circuit Breaker & Panelboard Accessories