Zoro Homepage

Definite Purpose Magnetic Motor Starter, Non-Reversing, 208V-240V AC, 3 P

  • Mfr # 8911DPSG43V09

  • Zoro # G305908794


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
REACH, RoHS, UL Listed
Includes
Trip-Free Reset Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911DPSG43V09
Zoro #
G305908794
UPC #
785901024712
Country of Origin
China

Dimensions

Mounting Hole Distance - Width
4.13 in
Overall Depth
5.56 in
Overall Height
10 in
Mounting Hole Distance - Height
8.13 in
Overall Width
6 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Voltage
208V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
REACH, RoHS, UL Listed
Includes
Trip-Free Reset Mechanism
HP @ 3 Phase - 575V
20 hp
Thermal Unit Code
F4
Maximum Voltage Rating
600V AC
Series
Class 8911 Type DP
Horsepower @ Three Phase - 240V AC
10 hp
Overload Protection Type
Melting Alloy
Current AC
40 A
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Mechanical Operating Durability
500,000
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 600V AC
25 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Single Phase - 120V AC
3 hp
Frequency
50/60 Hz
Locked Rotor Rated Current
160 A @ 575V AC, 200 A @ 460V AC, 240 A @ 230V AC

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Current AC 40 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.