Shop SQUARE D
See all product information
Operating mechanism, flange mounted, variable depth, 200A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4
Mfr # 9422ATF11
Zoro # G0838960
product price:Â $1,738.99
/ea
Free Shipping & Returns
Key Features
Provided Equipment
6 in handle included NEMA 1/3/3R/4 enclosures sheet steel
Maximum Horse Power Rating
40 hp 200 V AC || 60 hp 230 V AC || 125 hp 460 V AC || 150 hp 575 V AC || 40 hp 250 V DC || 50 hp 600 V DC
Product Or Component Type
Disconnect Switch
Line Rated Current
200 A
Product Mounting
flange rod variable depth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9422ATF11
Zoro #
G0838960
UPC #
785901120308
Country of Origin
Mexico
Details
Item
Disconnect Switch
Provided Equipment
6 in handle included NEMA 1/3/3R/4 enclosures sheet steel
Maximum Horse Power Rating
40 hp 200 V AC || 60 hp 230 V AC || 125 hp 460 V AC || 150 hp 575 V AC || 40 hp 250 V DC || 50 hp 600 V DC
Product Or Component Type
Disconnect Switch
Line Rated Current
200 A
Product Mounting
flange rod variable depth
Disconnector Device Type
non-fusible disconnect switch
Product Certifications
UL Recognized || CSA
Certifications
UL Recognized; CSA
Horsepower Rating
40 hp 200 V AC; 60 hp 230 V AC; 125 hp 460 V AC; 150 hp 575 V AC; 40 hp 250 V DC; 50 hp 600 V DC
Range of Product
9422T
Description
Disconnect Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.