Zoro Homepage

Enclosed Contactors

  • Mfr # 8903LXG30V04

  • Zoro # G216263258


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Series
8903
Number of Poles
3
Standards
UL Listed, CSA
Terminal Connection Type
Screw Clamp
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LXG30V04
Zoro #
G216263258
UPC #
-
Country of Origin
United States

Details

Series
8903
Number of Poles
3
Item
Definite Purpose Contactor
Standards
UL Listed, CSA
Terminal Connection Type
Screw Clamp
Enclosure NEMA Rating
NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.