Zoro Homepage

Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A at 600V AC, Actuator Location: Side

  • Mfr # 9007FTSB1

  • Zoro # G0836836


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
12A @ 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007FTSB1
Zoro #
G0836836
UPC #
785901903932
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
3.41 in
Body Height - Limit Switch
4.66 in
Width
2.25 in

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.