Zoro Homepage

Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 20A at 600V AC, Actuator Location: Side

  • Mfr # 9007FTUB4

  • Zoro # G6149787


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
20A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007FTUB4
Zoro #
G6149787
UPC #
785901904014
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
2.25 in
Depth
3.41"
Body Height - Limit Switch
4.66 in
Height
4.66"
Body Depth - Limit Switch
2.44 in
Width
2.25"
Body Height
4.66 in
Overall Height
4.66 in
Overall Width
2.25 in
Overall Depth
3.41 in
Mounting Hole Diameter
0.25 in
Body Width
2.25 in
Body Depth
2.44 in
Manufacturer Warranty Length
18 mo

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 20A @ 600V, DC Contact Rating - Limit Switch 20A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 4.66 in, Body Width - Limit Switch 2.25 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.