Open Fuse Block, M UL Class, 600V AC/DC Volt Rating, 3 Poles, Wire Leads
Mfr # 9080FB3611M
Zoro # G1508324
product price: $20.35
/eaKey Features
UL Class
M
Series
9080
Number of Poles
3
Voltage Rating
600V AC/DC
Connector Type
Wire Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9080FB3611M
Zoro #
G1508324
UPC #
785901097129
Country of Origin
United States
Dimensions
Height
3.12 in
Length
1.30 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Width
2.35 in
Overall Depth
1.29 in
Overall Width
2.35 in
For Fuse Length
1 1/2 in
Overall Length
1.3 in
Wire Size
AWG 14...AWG 10
Body Height
3.12 In.
Description
Fuse Block, Fuse UL Class Midget, Number of Poles 3, For Fuse Size 1 1/2 in L x 13/32 in dia, Series 9080, Fuse Block Design Not Applicable, Mounting Style Bolt-Down, Body Material Thermoplastic, Height 3.12 In., Width 2.72 In., Length 1.3 in, Features This Three Pole Fuse Holder will Accept Class M Fuses, Standards CE, CSA File 70360 Class 6225 01, UL Recognized E40747 CCN IZLT2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.