Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # D321NRB

  • Zoro # G2942931

CAD Available

product price: $250.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D321NRB
Zoro #
G2942931
UPC #
785901461067
Country of Origin
Mexico

Dimensions

Depth
3.8 in
Height
9.6 in
Width
7.7 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, K, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Amps AC
30 A
Number of Poles
3
IP Rating
14
For Use With
Class H, K, R, T Fuse
Material of Construction
Galvannealed Steel
Metallic / Non-Metallic
Metallic
Duty
General
Number of Wires
4
Fuse Kit (Class R)
Mfr. No. DRK30
Features
Mercury Free, PVC Free
Weight
9 kg
Electrical Connection
Lugs
Neutral Assembly Included
Yes
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Mounting
Surface
Includes Neutral Assembly
Yes
Horsepower @ 240V AC
3 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

The SQUARE D - D321NRB is a Safety Disconnect Switch, an essential electrical device used in various industries. It is designed to interrupt the flow of electricity for safe equipment maintenance and during emergency situations. This switch allows professionals to quickly disconnect power systems, aimed at mitigating potential electrical hazards during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 30 A, indicating its rated capacity to handle this amount of electrical current, which is intended to prevent overheating and damage.
  • Contact Form: With a 3PST contact form, it has the capability to manage multiple circuits and indicate their status as either normally open (NO) or closed (NC).
  • Duty: Classified as 'General Duty', indicating its designed use in standard applications across various environments.
  • Electrical Connection: Uses lugs as connectors to establish an electrical circuit.
  • Enclosure Type: Comes with NEMA 3R rated enclosure that is designed with the intention to resist certain environmental conditions like dust, water, corrosion and external ice formation.
  • Fusible / Nonfusible: Fusible design aims at providing an extra layer of protection in overcurrent situations by having a fuse that melts when there's an excessive flow of current.
  • Gauge/Conductor: Can accommodate wire sizes ranging from 12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper), intended for facilitating good electrical conductivity and performance within specified ranges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.