Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # D324N

  • Zoro # G2957272

CAD Available

product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D324N
Zoro #
G2957272
UPC #
785901461470
Country of Origin
United States

Dimensions

Width
19 in
Height
29 in
Depth
8.3 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, K, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Number of Wires
4
IP Rating
20
Number of Poles
3
Amps AC
200 A
For Use With
Class H, K, R, T Fuse
Duty
General
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fuse Kit (Class R)
Mfr. No. HRK1020
Neutral Assembly Included
Yes
Weight
25.17 kg
Mounting
Surface
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Gauge/Conductor
6 AWG to 250 kcmil
Electrical Connection
Lugs
Includes Neutral Assembly
Yes
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Horsepower @ 240V AC
60 hp
CAD Available
Yes

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 8 1/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK1020, Height 29 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.