Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H362DSWA

  • Zoro # G6469626


product price: $4,437.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H362DSWA
Zoro #
G6469626
UPC #
785901878261
Country of Origin
United States

Dimensions

Depth
6.1 in
Height
16.6 in
Width
8.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X, 5
HP
15 hp @ 600V AC
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Amps AC
60 A
Number of Poles
3
Number of Wires
3
For Use With
Class H, J, R, T Fuse
IP Rating
Not Rated
Material of Construction
Stainless Steel
Fuse Kit (Class R)
Mfr. No. RFK06H
Metallic / Non-Metallic
Metallic
Duty
Heavy
Fusible / Nonfusible
Fusible
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Mounting
Surface
Features
Appleton Powertite(R) Compatible Receptacle
Electrical Connection
Receptacle
Horsepower @ 480V AC
30 hp
NEMA Enclosure Rating
4, 4X, 5
Compatible with Manufacturer Model Number
RFK06H
Mounting Style
Surface Mount
Horsepower @ 600V AC
50 hp
Includes Interlocked Receptacle
Yes
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H

Description

Safety Switch, Compatible Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 5 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Appleton Powertite(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK06H, Height 16 7/8 in, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.