Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H366DS

  • Zoro # G3363927


product price: $15,482.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H366DS
Zoro #
G3363927
UPC #
785901259435
Country of Origin
Mexico

Dimensions

Depth
12.1 in
Height
50 in
Width
26 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X, 5
HP
400 hp @ 600V AC
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Number of Poles
3
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. HRK4060
Amps AC
600 A
For Use With
Class H, J, R, T Fuse
Number of Wires
3
Material of Construction
304 Stainless Steel
IP Rating
Not Rated
Duty
Heavy
Metallic / Non-Metallic
Metallic
Weight
75.3 kg
Features
Mercury Free, PVC Free
Gauge/Conductor
3/0 AWG to 500 kcmil
Mounting
Surface
Neutral Assembly Included
No
Electrical Connection
Lugs
NEMA Enclosure Rating
4, 4X, 5
Compatible with Manufacturer Model Number
HRK4060
Horsepower @ 600V AC
500 hp
Horsepower @ 480V AC
400 hp
Mounting Style
Surface Mount
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 46 1/4 in, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 500 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.