Socket, General Purpose Relay, Square, 15 A, 8 Pins, Quick Connect

  • Mfr # 8501RSD42P14V53

  • Zoro # G7573842


product price:  $52.99
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501RSD42P14V53
Zoro #
G7573842
UPC #
785901131397
Country of Origin
China

Dimensions

Overall Height - Relay
1.65 in
Flat Pin Width
0.18 in
Body Width
0.83 in
Overall Depth
1.65 in
Body Height
1.07 in
Body Depth
1.65 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
15 A @ 120V, 15 A @ 277V
Contact Rating (DC)
15 A @ 24V
Contact Material
Silver Alloy
HP @ 120V
Not Rated
Features
Spade Terminals, Standard Relay
HP @ 240V
Not Rated
Power Consumption - Relay
1.2 W
Standards
CE Certified, CSA Certified, UL Listed
Status Indicator
LED Indicator, Mechanical Flag
Compatible with Manufacturer Model Number
8501NR42, 8501NR42B
Maximum Switching Voltage
300V AC, 30V DC
Push-To-Test Method
No Button
Series
Square D 8501R Miniature Series
Motor Rated
Yes
Horsepower @ 240V AC
Not Rated
Power Consumption
1.2 W
Pin Shape
Flat
Socket Code
D
Minimum Operating Temperature
-40 Degrees F
Sealing
Enclosed
Maximum Operating Temperature
131 Degrees F
Response Time
20 msec
Horsepower @ 120V AC
1/2 hp
Compatible Manufacturer Part Number
8501NR42, 8501NR42B
Compatible Manufacturer Model Number
8501NR42, 8501NR42B
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out
For Manufacturer Part Number
8501NR42, 8501NR42B

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 120V, 15 A @ 277V, Contact Rating (DC) 15 A @ 24V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.65 in, Body Height 1.07 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.