Zoro Homepage

Handle Guard Kit

  • Mfr # 2510FL1

  • Zoro # G2733376


product price: $14.39
/ea

Key Features

For Use With
Fractional HP Starters
Accessory Type
Handle Guard Kit
Product Or Component Type
padlock attachment
Width
0.7 in
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510FL1
Zoro #
G2733376
UPC #
785901554127
Country of Origin
United States

Dimensions

Width
0.7 in
Depth
0.7 in
Height
2.75 in
Overall Width
0.7 in
Overall Height
2.75 in
Overall Depth
0.7 in

Details

Item
Handle Guard Kit
For Use With
Fractional HP Starters
Accessory Type
Handle Guard Kit
Product Or Component Type
padlock attachment
Product Destination
manual starter
Compatible with Series
Fractional HP Starters
Standards
REACH, RoHS

Description

Handle Guard Kit, Accessory Type Handle Guard Kit, Overall Height 2.75 in, Overall Width 0.7 in, Compatible with Series Fractional HP Starters, Overall Depth 0.7 in, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.