Shop TELEMECANIQUE SENSORS

Hazardous Location Limit Switch, Plunger, Roller, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # 9007CR53F

  • Zoro # G2618341


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007CR53F
Zoro #
G2618341
UPC #
785901960782
Country of Origin
Mexico

Dimensions

Roller Width
0.12 in
Body Height - Limit Switch
4.25 in
Actuator Length
1.08"
Roller Dia.
0.63 in
Height
6.10"
Actuator Length - Limit Switch
1.08 in
Width
2.72"
Depth
2.08"
Body Depth - Limit Switch
2.08 in
Body Width - Limit Switch
2.72 in
Body Width
2.72 in
Overall Depth
2.95 in
Body Depth
2.08 in
Overall Height
6.1 in
Overall Width
2.72 in
Body Height
4.25 in
Roller Diameter
0.63 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
18 mo

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Roller Material
Steel
Voltage Rating
600VAC/DC
Travel
0.25 in
Body Material
Aluminum
Actuator Location
Side
Contact Form - Limit Switch
1NC/1NO
Boot Sealed Actuator (Limit Switch)
No
Amps
10
Series
9007CR
Wiring Entry
1/2 in NPT
Actuator Style (Limit Switch)
Plunger, Roller
Electrical Connection
Screw Clamp Terminals
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Operating Temp. Range
0 Degrees to 185 Degrees F
Movement
Vertical
AC Contact Rating
10 A @ 600 V
Limit Switch Style
Hazardous Location Limit Switch
Boot Sealed Actuator - Limit Switch
No
Body Style (Limit Switch)
Standard
Stem Thread - Limit Switch
No Stem
Actuator Style
Roller Plunger
Mounting Hole - Limit Switch
(2) 0.20 in dia
IP Rating
IP67
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Certification
UL Class I Groups B, C, D and Class II Groups E, F, G
Operating Force
4.0 in-lb
NEMA Rating
1, 12, 13, 2, 4, 6, 6P, 7, 9
DC Contact Rating
10 A @ 600 V
Contact Form
1NO/1NC
Basic Actuator Style (Limit Switch)
Plunger
Actuator Location (Limit Switch)
Side
Standards
CSA, UL Listed
Contact Material
silver contacts
Head Material
zinc
Special Features
vertical approach, 2 directions
Head Type
plunger head
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Short Circuit Protection
10 A CC non-time delay
Weight
2.5 lb(US)
Contact Action
snap action
Electrical Durability
1000000 cycles
Actuation Type
by 30° cam
Mechanical Durability
10000000 cycles
Operating Temperature - Maximum
185 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Minimum
-20 Degrees F
Directional Movement
Linear
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
60 mm
Boot Sealed Actuator
No Boot Included
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Operating Force - Maximum
3 lbf
Pretravel
0.08 in
Type Of Operator
steel spring return side roller plunger with vertical roller vertical convertible to horizontal)
Number Of Poles
1

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.08 in, Body Height - Limit Switch 4.25 in, Body Width - Limit Switch 2.72 in, Body Depth - Limit Switch 2.08 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.