Zoro Homepage

Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # 9007C54A2

  • Zoro # G3468595


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007C54A2
Zoro #
G3468595
UPC #
785901500728
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
2.5 in
Height
4.02"
Depth
1.79"
Body Depth - Limit Switch
1.14 in
Body Width - Limit Switch
0.83 in
Width
1.55"
Body Depth
1.14 in
Overall Depth
2.5 in
Body Height
2.5 in
Manufacturer Warranty Length
18 mo
Overall Width
1.55 in
Overall Height
4.02 in
Body Width
0.83 in
Mounting Hole Diameter
0.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Series
9007C
Actuator Style
Rotary Head, No Lever
Standards
CE, CSA, UL
Body Material
Zinc
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Operating Temp. Range
-20 Degrees to 185 Degrees F
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Voltage Rating
600VAC/DC
Body Style (Limit Switch)
Miniature
Travel
Total Travel 90 Degrees
AC Contact Rating
10A at 600V
Contact Form - Limit Switch
1NC/1NO
Operating Force
4.0 in-lb
Stem Thread - Limit Switch
No Stem
Limit Switch Style
Heavy Duty Limit Switch
Boot Sealed Actuator - Limit Switch
No
Contact Form
1NC/1NO
IP Rating
67
Actuator Location (Limit Switch)
Side
Movement
CW/CCW, Low Differential
Actuator Location
Side
Boot Sealed Actuator (Limit Switch)
No
Electrical Connection
Screw Terminals
Mounting Hole - Limit Switch
(2) 0.20 in dia
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Actuator Style (Limit Switch)
Rotary, No Lever
Amps
10
Wiring Entry
1/2 in NPT
DC Contact Rating
10A at 600V
Head Material
zinc
Special Features
lateral approach, 1 or 2 programmable direction
Contact Material
silver contacts
Weight
1.25 lb(US)
Actuation Type
CW and CCW || from left and right
Mechanical Durability
10000000 cycles
Electrical Durability
1000000 cycles
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Contact Action
snap action
Head Type
rotary head
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Short Circuit Protection
10 A CC non-time delay
Resistance Properties
Shock Resistant, Vibration Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Body Configuration
Plug-In
Operating Torque - Maximum
4 in-lb
Operating Temperature - Maximum
185 Degrees F
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
2
Total Travel
90 Degrees
Mounting Hole Horizontal Center to Center Distance
30 mm
Pretravel
5 Degrees
Directional Movement
CCW/CW
Mounting Hole Vertical Center to Center Distance
60 mm
Includes Actuator
No Actuator Included
Mounting Style
Surface
Operating Temperature - Minimum
-20 Degrees F
Type Of Operator
zinc spring return without operating lever low differential)9007C lever
Number Of Poles
1

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.