Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # 9007C54N2

  • Zoro # G2525722


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007C54N2
Zoro #
G2525722
UPC #
785901557647
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
0.83 in
Body Depth - Limit Switch
1.14 in
Height
4.02"
Depth
1.79"
Body Height - Limit Switch
2.5 in
Width
1.55"
Overall Height
4.02 in
Body Width
0.83 in
Overall Depth
2.5 in
Body Height
2.5 in
Manufacturer Warranty Length
18 mo
Overall Width
1.55 in
Mounting Hole Diameter
0.2 in
Body Depth
1.14 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Movement
CCW Low Torque, CW Low Torque
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Limit Switch Style
Heavy Duty Limit Switch
Actuator Location
Side
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Contact Form
1NC/1NO
Voltage Rating
600VAC/DC
Operating Temp. Range
-20 Degrees to 185 Degrees F
Operating Force
1.56 in-lb
IP Rating
67
Boot Sealed Actuator - Limit Switch
No
Amps
10
Wiring Entry
1/2 in NPT
DC Contact Rating
10A at 600V
AC Contact Rating
10A at 600V
Stem Thread - Limit Switch
No Stem
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Boot Sealed Actuator (Limit Switch)
No
Travel
Total Travel 90 Degrees
Electrical Connection
Screw Terminals
Actuator Location (Limit Switch)
Side
Actuator Style (Limit Switch)
Rotary, No Lever
Series
9007C
Body Style (Limit Switch)
Miniature
Contact Form - Limit Switch
1NC/1NO
Basic Actuator Style (Limit Switch)
Rotary
Body Material
Zinc
Standards
CE, CSA, UL
Actuator Style
Rotary Head, No Lever
Mounting Hole - Limit Switch
(2) 0.20 in dia
Head Material
zinc
Special Features
lateral approach, 2 programmable directions
Contact Material
silver contacts
Contact Action
snap action
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Head Type
rotary head
Actuation Type
CW and CCW || from left and right
Weight
1.25 lb(US)
Mechanical Durability
10000000 cycles
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Short Circuit Protection
10 A CC non-time delay
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Electrical Durability
1000000 cycles
Directional Movement
CCW/CW
Operating Torque - Maximum
1.56 in-lb
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Hole Horizontal Center to Center Distance
30 mm
Includes Actuator
No Actuator Included
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Pretravel
10 Degrees
Mounting Style
Surface
Number of Mounting Holes
2
Resistance Properties
Shock Resistant, Vibration Resistant
Total Travel
90 Degrees
Body Configuration
Plug-In
Operating Temperature - Minimum
-20 Degrees F
Boot Sealed Actuator
No Boot Included
Type Of Operator
zinc spring return without operating lever low torque)9007C lever
Number Of Poles
1

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.