Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOM290CP 2 in. Homeline 80 amp 2-Pole Circuit Breaker

  • Mfr # SQ10347

  • Zoro # G411956559


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Depth
2.98 in
Terminal Connection
Box Lug
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ10347
Zoro #
G411956559
UPC #
758218604205
Country of Origin
China

Dimensions

Depth
2.98 in
Width
2 in
Max. Wire Size
2/0 AWG
Height
3.13 in
Min. Wire Size
4 AWG

Details

Terminal Connection
Box Lug
Circuit Breaker Mounting Style
Plug In
Amps
90A
Max. AIR Rating
10kA
Item
Circuit Breaker
Circuit Breaker Type
Standard, Miniature Circuit Breaker
Number of Poles
2
AC Voltage Rating
120/240V AC
Standards
UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.