Shop SQUARE D
See all product information
Create Account
QO 100A Double-Pole Standard Trip Outdoor Enclosed Main Breaker
Mfr # QO2100NRBCP
Zoro # G221862927
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Phase
1
Max. AIR Rating
22kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO2100NRBCP
- Zoro #
- G221862927
- UPC #
- 47569517624
- Country of Origin
- Mexico
Dimensions
- Frame Size
- QO
- Width
- 6.93 in
- Depth
- 4.12 in
- Height
- 13.19 in
Details
- Item
- Circuit Breaker
- Amps
- 100 A
- Number of Poles
- 2
- Phase
- 1
- Max. AIR Rating
- 22kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lug
- DC Voltage Rating
- 48V DC
Description
Square D outdoor main breaker. Includes a 2-pole QO2100 circuit breaker for use as an exterior disconnect. Suitable for use as service entrance equipment and is rated Type-3R for outdoor use. Accepts a B-hub for top feed applications (sold separately). For non-service entrance equipment applications ground bar PKOGTA-2 may be required (sold separately).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.