Shop SQUARE D
See all product information
Create Account
Homeline 20A Double-Pole GFCI breaker
- Mfr # HOM220GFIC
- Zoro # G521864485
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Ground Fault, Low Voltage
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOM220GFIC
- Zoro #
- G521864485
- UPC #
- 785901163701
- Country of Origin
- Mexico
Details
- Item
- Miniature Circuit Breaker
- Amps
- 20 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Ground Fault, Low Voltage
- Circuit Breaker Mounting Style
- Plug-In
- Max. AIR Rating
- 10kA
Description
Square D Homeline miniature GFCI (ground fault circuit interrupter) circuit breaker. In a 1-inch wide format for 1-pole circuit breakers. They are designed to plug into Homeline load centers. Provides overload and short circuit protection combined with Class A ground fault protection. UL (Underwriters Laboratories) listed.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.