IEC Magnetic Contactor, 1NC/1NO, 480V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D80T6

  • Zoro # G2910932


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D80T6
Zoro #
G2910932
UPC #
785901443049
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
5.12 in
Overall Height
5 in
Overall Width
3.35 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL Listed
Reversing
No
HP @ 3 Phase - 575V
60 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
15
Series
TeSys Deca
Rated Insulation Volts
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Features
Without Built-In Suppressor Module
Fuse Amps
10 A (Signalling Circuit), 200 A (Type 1 Power Circuit), 160 A (Type 2 Power Circuit)
Vibration Resistance
3 G (Contactor Closed), 2 G (Contactor Open)
Impulse Withstand Voltage
8 kV
Includes Protective Cover
Yes
Rated Breaking Capacity
1100 A @ 440V
Overvoltage Category
CAT III
Mechanical Durability
10 Mcycles
Rated Short-Time Withstand Current
640 A (at 40°C for 10 s Power Circuit), 990 A (at 40°C for 1 s Power Circuit), 135 A (at 40°C for 10 min Power Circuit), 320 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Application
Motor Control, Resistive Load
Non-Overlap Time
1.5 ms
Net Weight
1.59 kg
Fire Rating
UL 94 V1
Inrush VA
220 VA
Control Circuit Voltage Limits
Operational AC: 0.85 to 1.1 Uc (at -40 to 55°C 60 Hz), 1 to 1.1 Uc (at 55 to 70°C 60 Hz); Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz)
Watts Loss
6 to 10W
Impedance
0.8 mOhm
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1100 A @ 440V (Power Circuit)
Operating Speed
3600 cycles per hr
Switching Current
5 mA (Signalling Circuit)
Hold VA
22 VA
Electrical Durability
0.8 Mcycles (125 A, AC-1, Less than 440 V); 1.5 Mcycles (80 A, AC-3, Less than 440 V); 1.5 Mcycles (80 A, AC-3e, Less than 440 V)
Max. Operating Watts
22 kW (at 220 to 230V AC 50/60 Hz AC-3), 37 kW (at 380 to 400V AC 50/60 Hz AC-3), 45 kW (at 415 to 440V AC 50/60 Hz AC-3), 55 kW (at 500V AC 50/60 Hz AC-3), 45 kW (at 660 to 690V AC 50/60 Hz AC-3), 15 kW (at 400V AC 50/60 Hz AC-4), 22 kW (at 220 to 230V AC 50/60 Hz AC-3e), 37 kW (at 380 to 400V AC 50/60 Hz AC-3e), 45 kW (at 415 to 440V AC 50/60 Hz AC-3e), 55 kW (at 500V AC 50/60 Hz AC-3e), 45 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Operating Time
20 to 35 ms (Closing), 6 to 20 ms (Opening)
Switching Voltage
17 V (Signalling Circuit)
Shock Resistance
10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
IP Rating
IP20
Mounting Style
DIN Rail, Plate
Number of Normally Open Main Contacts
3
Phase
Three
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
30 hp
Full Load Current - Inductive
80 A
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Frequency
60 Hz
Electrical Operating Durability
1,500,000, 800,000
Horsepower @ Three Phase - 600V AC
60 hp
Maximum Voltage Rating
300V DC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
30 hp
Horsepower @ Three Phase - 480V AC
60 hp
Horsepower @ Single Phase - 240V AC
15 hp
Full Load Current - Resistive
125 A
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Fire Resistant, Insulation Resistant
Maximum Operating Temperature
140 Degrees F
Contactor Style
IEC
Mechanical Operating Durability
10,000,000
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 125 A (at 60°C Power Circuit)

Description

The SQUARE D IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch rated for controlling motor control and resistive load circuits within specified parameters. It features 1 normally open and 1 normally closed auxiliary contact pair (2 auxiliary contacts total) and a 480 V AC coil. The device is equipped with screw clamp terminals suitable for specified wiring connections, and has an IP20 rated enclosure (if applicable) or is intended for indoor use in accordance with IP20 standards. It is compatible with DIN rail or plate mounting as specified; part of the TeSys Deca series (product classification only).

Poles/Main Contacts: 3 main contacts normally open; Auxiliary contacts: 2 total (1NO/1NC)

  • Coil Voltage: 480 V AC
  • Electrical connection: Equipped with screw clamp terminals suitable for specified wiring connections
  • Mounting: Compatible with DIN rail or plate mounting as specified
  • Enclosure/IP rating: Conforms to IP20 ingress protection rating when installed properly; if applicable, specify accordingly
  • Series: TeSys Deca product line (classification only)
  • Phase/Frequency: Three phase; 60 Hz
  • Rated voltage: Up to 690 V AC and 300 V DC per specifications
  • HP rating (3 Phase @ 480V): Up to 60 hp at 480V three-phase, under standard conditions
  • Rated breaking/making capacity: 1100 A @ 440V; 1100 A @ 440V (Power Circuit) making
  • Impulse withstand: 8 kV
  • Inrush/Hold VA: 220 VA start; 22 VA hold
  • Mechanical/Electrical durability: 10 Mcycles; 1,500,000 and 800,000 cycles (electrical)
  • Operating times: 20–35 ms (Closing); 6–20 ms (Opening)
  • Dimensions/Weight: Depth 5.12 in; Height 5 in; Width 3.34 in; Net weight 1.59 kg
  • Other: Non-reversing; Non-Reversing (Reversing: No); Shock/Vibration: 10 G (Closed); 8 G (Open); 3 G (Closed); 2 G (Open)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.