- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No
Square D
IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No
Mfr # LC1D18BD
Zoro # G2598032
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 32 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Customers Also Purchased
- Brand Square D
- MFR # LC1D18BD
- Zoro # G2598032
- UPC # 785901207276
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Width | 1.77 in |
Depth | 3.38 in |
Working Height | Up to 9842.52 ft |
Overall Width | 1.77 in |
Overall Depth | 3.74 in |
Overall Height | 3.03 in |
Details
Item | IEC Magnetic Contactor |
Full Load Amps-Inductive | 18 A |
Full Load Amps-Resistive | 32 A |
Action | Non-Reversing |
Number of Poles | 3 |
Coil Volts | 24 V DC |
Reversing | No |
HP @ 1 Phase - 120V | 1 hp |
HP @ 1 Phase - 230V | 3 |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 5 hp |
HP @ 3 Phase - 240V | 5 hp |
HP @ 3 Phase - 575V | 15 hp |
Enclosure NEMA Rating | No Enclosure |
HP @ 3 Phase - 480V | 10 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 |
Frame / Series / Class / Code | TeSys |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed |
Auxiliary Contact Form | 1NO/1NC |
Series | TeSys Deca |
Shock Resistance | 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open) |
Overvoltage Category | CAT III |
Rated Insulation Volts | 600/690V |
Impulse Withstand Voltage | 6 kV |
Rated Short-Time Withstand Current | 145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Thermal Amperage | 10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit) |
Fire Rating | UL 94 V1 |
Operating Time | 53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening) |
IP Rating | IP20 |
Impedance | 2.5 mOhm |
Switching Current | 5 mA (Signalling Circuit) |
Rated Making Capacity | 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit) |
Rated Breaking Capacity | 300 A @ 440V |
Features | With Integral Suppression Device |
Rated Voltage | 690V AC, 300V DC |
Electrical Durability | 1.65 Mcycles (18 A, AC-3, Less than 440 V); 1 Mcycles (32 A, AC-1, Less than 440 V); 1.65 Mcycles (18 A, AC-3e, Less than 440 V) |
Mechanical Durability | 30 Mcycles |
Application | Motor Control, Resistive Load |
Control Circuit Voltage Limits | Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C) |
Fuse Amps | 10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit) |
Signalling Circuit Frequency | 25 to 400 Hz |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Switching Voltage | 17 V (Signalling Circuit) |
Mounts On | Plate, Rail |
Max. Temperature | 850°C |
Non-Overlap Time | 1.5 ms |
Tightening Torque | 1.7 Nm |
Max. Operating Watts | 4 kW (at 220 to 230V AC 50/60 Hz AC-3), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 9 kW (at 415 to 440V AC 50/60 Hz AC-3), 10 kW (at 500V AC 50/60 Hz AC-3), 10 kW (at 660 to 690V AC 50/60 Hz AC-3), 4 kW (at 400V AC 50/60 Hz AC-4), 4 kW (at 220 to 230V AC 50/60 Hz AC-3e), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 9 kW (at 415 to 440V AC 50/60 Hz AC-3e), 10 kW (at 500V AC 50/60 Hz AC-3e), 10 kW (at 660 to 690V AC 50/60 Hz AC-3e) |
Electrical Connection | Screw Clamp Terminals |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Environmental Attributes | Mercury Free, PVC Free, Pollution Degree 3 |
Operating Speed | 3600 cycles per hr |
Includes Protective Cover | Yes |
Net Weight | 0.49 kg |
Contactor Style | IEC |
Horsepower @ Three Phase - 600V AC | 15 hp |
Horsepower @ Three Phase - 240V AC | 5 hp |
Includes Auxiliary Contacts | Yes |
Mechanical Operating Durability | 30,000,000 |
Horsepower @ Single Phase - 240V AC | 3 hp |
Horsepower @ Three Phase - 480V AC | 10 hp |
NEMA Enclosure Rating | No Enclosure |
Embedded Surge Suppressor | Yes |
Number of Normally Open Main Contacts | 3 |
Coil Voltage | 24V DC |
Frequency | 50/60 Hz |
Terminal Connection Type | Screw Clamp Terminals |
Resistance Properties | Fire Resistant, Insulation Resistant |
Electrical Operating Durability | 1,000,000, 1,650,000 |
Reversing Capability | Non-Reversing |
Maximum Voltage Rating | 690V AC |
Maximum Operating Temperature | 140 Degrees F |
Horsepower @ Single Phase - 120V AC | 1 hp |
Number of Auxillary Contacts | 2 |
Mounting Style | DIN Rail, Plate |
Horsepower @ Three Phase - 208V AC | 5 hp |
Minimum Operating Temperature | -40 Degrees F |
Phase | Three |
Full Load Current - Inductive | 18 A |
Protective Cover | With |
Average Impedance | 2.5 mOhm - Ith 32 A 50 Hz for power circuit |
Motor Power KW | 4 kW at 220 to 230 V AC 50/60 Hz (AC-3); 7.5 kW at 380 to 400 V AC 50/60 Hz (AC-3); 9 kW at 415 to 440 V AC 50/60 Hz (AC-3); 10 kW at 500 V AC 50/60 Hz (AC-3); 10 kW at 660 to 690 V AC 50/60 Hz (AC-3); 4 kW at 400 V AC 50/60 Hz (AC-4); 4 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 7.5 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 9 kW at 415 to 440 V AC 50/60 Hz (AC-3e); 10 kW at 500 V AC 50/60 Hz (AC-3e); 10 kW at 660 to 690 V AC 50/60 Hz (AC-3e) |
Minimum Switching Voltage | 17 V for signalling circuit |
Rated Operational Voltage | Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC |
Auxiliary Contact Composition | 1 NO + 1 NC |
Mounting Support | Plate; Rail |
Connections - Terminals | Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 6 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 6 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 6 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 6 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 6 mm²) - cable stiffness: solid without cable end |
Poles Description | 3P |
Associated Fuse Rating | 10 A gG for signalling circuit conforming to IEC 60947-5-1; 50 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 35 A gG at Less than or Equal to 690 V coordination type 2 for power circuit |
Pole Contact Composition | 3 NO |
Protective Treatment | THIEC 60068-2-30 |
Inrush Power in W | 5.4 W 68°F (20°C)) |
Rated Short Time Withstand Current | 145 A 104°F (40°C) - 10 s for power circuit; 240 A 104°F (40°C) - 1 s for power circuit; 40 A 104°F (40°C) - 10 min for power circuit; 84 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit |
Fire Resistance | 1562°F (850°C) IEC 60695-2-1 |
Flame Retardance | V1 conforming to UL 94 |
Compatibility Code | LC1D |
Time Constant | 28 ms |
Hold-In Power Consumption in W | 5.4 W 68°F (20°C) |
Operating Altitude | 0 to 9842.52 ft (0 to 3000 m) |
Power Dissipation Per Pole | 2.5 W AC-1; 0.8 W AC-3; 0.8 W AC-3e |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
Pollution Degree | 3 |
Contact Compatibility | M4 |
IRMS Rated Making Capacity | 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 300 A at 440 V for power circuit conforming to IEC 60947 |
IP Degree Of Protection | IP20 front face IEC 60529 |
Conventional Free Air Thermal Current | 10 A (at 140°F (60°C)) for signalling circuit; 32 A (at 140°F (60°C)) for power circuit |
Product Certifications | LROS (Lloyds register of shipping); DNV; GL; RINA; BV; CCC; UL; CSA; GOST; UKCA |
Rated Insulation Voltage | Power circuit 690 V IEC 60947-4-1; Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL |
Contactor Application | Motor control; Resistive load |
Control Circuit Type | DC standard |
Utilisation Category | AC-4; AC-1; AC-3; AC-3e |
Rated Operational Current | 18 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 18 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit |
Minimum Switching Current | 5 mA for signalling circuit |
Mechanical Robustness | Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms) |
Climatic Withstand | IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat |
Maximum Horse Power Rating | 1 hp at 115 V AC 50/60 Hz for 1 phase motors; 3 hp at 230/240 V AC 50/60 Hz for 1 phase motors; 5 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 5 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 10 hp at 460/480 V AC 50/60 Hz for 3 phase motors; 15 hp at 575/600 V AC 50/60 Hz for 3 phase motors |
Permissible Ambient Air Temperature Around The Device | -40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating |
Product Or Component Type | Contactor |
Insulation Resistance | Greater than 10 MOhm for signalling circuit |
Rated Impulse Withstand Voltage | 6 kV IEC 60947 |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Auxiliary Contacts Type | Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1 |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- X1 TOOLS 1/2 Rubber Insulated Clamp 24 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x24)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (LC1D18T7)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BD)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1210BD)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (LC1D150G7)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No (LC1D115BD)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C10A)
- Square D Contactors & Contacts