Zoro Homepage

Interlock Kit, 240/600VAC/250/600VDC

  • Mfr # EIK032

  • Zoro # G1607155


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Disconnect Switch Size
60 A
Description/Special Features
2NO/2NC, DPDT
Voltage
240/600V AC/250/600V DC
Includes
2 NO & 2 NC Contacts
For Use With
Series F5, F6 Heavy Duty Safety Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK032
Zoro #
G1607155
UPC #
785901421863
Country of Origin
United States

Dimensions

Disconnect Switch Size
60 A
For Disconnect Switch Size
30 A

Details

Item
Interlock Kit
Description/Special Features
2NO/2NC, DPDT
Voltage
240/600V AC/250/600V DC
Includes
2 NO & 2 NC Contacts
For Use With
Series F5, F6 Heavy Duty Safety Switches
Max. Voltage
600V AC/DC
Duty
Standard
Product Type
Interlock Kit
Standards
UL Listed
Maximum Voltage
600V AC/DC
Current Rating
60 A
Product Certifications
UL Listed
Switch Function
DPDT
Product Or Component Type
interlock
Product Destination
safety switch
Products By Industry
Electrical

Description

Interlock Kit, Current Rating 60 A, Duty Standard, For Disconnect Switch Size 30 A, For Use With Series F5, F6 Heavy Duty Safety Switches, Includes 2 NO & 2 NC Contacts, Maximum Voltage 600V AC/DC, Product Type Interlock Kit, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.