Zoro Homepage

Interlock Kit, 240/600VAC/250/600VDC

  • Mfr # EK10201

  • Zoro # G3415596


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Disconnect Switch Size
0.5 A
Description/Special Features
1NO/1NC, SPDT
Voltage
240/600V AC/250/600V DC
Includes
1 NO & 1 NC Contact
For Use With
Series F6 Heavy Duty Safety Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK10201
Zoro #
G3415596
UPC #
785901011057
Country of Origin
United States

Dimensions

Disconnect Switch Size
0.5 A

Details

Item
Interlock Kit
Description/Special Features
1NO/1NC, SPDT
Voltage
240/600V AC/250/600V DC
Includes
1 NO & 1 NC Contact
For Use With
Series F6 Heavy Duty Safety Switches
Max. Voltage
600V AC/DC
Product Type
Interlock Kit
Standards
UL Listed
Duty
Standard
Maximum Voltage
600V AC/DC
Product Or Component Type
interlock
Switch Function
SPDT
Product Certifications
UL Listed
Product Destination
safety switch

Description

Interlock Kit, Duty Standard, For Use With Series F6 Heavy Duty Safety Switches, Includes 1 NO & 1 NC Contact, Maximum Voltage 600V AC/DC, Product Type Interlock Kit, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.