Zoro Homepage

Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A at 240V AC, Actuator Location: Top

  • Mfr # 9007MS05S0500

  • Zoro # G0561270


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Cat Whisker, Wobble Stick
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007MS05S0500
Zoro #
G0561270
UPC #
785901072744
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
0.62 in
Width
1.56 in
Body Height - Limit Switch
1.75 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Cat Whisker, Wobble Stick
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
Amps
10
Special Features
multi-directional approach
Contact Form
Form C
Contact Material
silver contacts
Actuator Style
Cat Whisker
Electrical Connection
pre-wired cable bottom
Operating Temp. Range
-40-220 Degrees F
Movement
multi-directional
Standards
LR 25490 Class 32 11 03, E78403; UL, CE, CSA
Body Style (Limit Switch)
fixed
Body Material
cast zinc, metal
Certification
CE, UL, CSA
NEMA Rating
NEMA 1 Nema type 250, NEMA 12 Nema type 250, NEMA 13 Nema type 250
Series
9007MS
IP Rating
IP54 conforming to IEC 60529
Weight
1.2 lb(US)
Vibration Resistance
10 gn 75-1200 Hz)IEC 60068-2-6
Mechanical Durability
10000000 cycles
Head Type
multi-directional head
Contact Action
snap action
Actuation Type
by any moving part
Shock Resistance
35 gn 9 ms IEC 60068-2-27
Electrical Durability
100000 cycles
Operating Force - Maximum
80 ozf
Type Of Operator
spring return wire whisker steel
Number Of Poles
1

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.