Zoro Homepage

Limit Switch, Plunger, Roller, SPDT, 10A at 240V AC, Actuator Location: Top

  • Mfr # 9007ML02S0100

  • Zoro # G0561167


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007ML02S0100
Zoro #
G0561167
UPC #
785901126423
Country of Origin
Multiple

Dimensions

Body Depth - Limit Switch
0.62 in
Body Height - Limit Switch
1.75 in
Width
1.56 in

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.