Limit Switch, Plunger, Spring Return, SPDT, 10A at 300V AC, Actuator Location: Top

  • Mfr # 9007MS01S0100

  • Zoro # G2695542


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007MS01S0100
Zoro #
G2695542
UPC #
785901550600
Country of Origin
Mexico

Dimensions

Body Height - Limit Switch
1.75 in
Actuator Length
0.7 in
Body Width - Limit Switch
1.58 in
Width
1.56"
Actuator Length - Limit Switch
0.7 in
Depth
0.62"
Body Depth - Limit Switch
0.62 in
Height
2.14"
Overall Height
1.75 in
Manufacturer Warranty Length
18 mo
Body Depth
0.62 in
Overall Depth
0.62 in
Body Height
1.75 in
Overall Width
1.56 in
Body Width
1.58 in
Mounting Hole Diameter
0.2 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
5A at 300V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Operating Force
5.0 in-lb
Boot Sealed Actuator (Limit Switch)
No
Number of Poles
1
Actuator Location
Top
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Material
Zinc
DC Contact Rating
5 A @ 300 V
Movement
Vertical
Travel
0.19 in
Mounting Hole Spacing - Limit Switch
0.98 in
Contact Form - Limit Switch
SPDT
Operating Temp. Range
-4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Electrical Connection
Pre-Wired Cable
Actuator Style (Limit Switch)
Plunger
Standards
CCC, CENELEC EN 50041, CSA, CSA C22.2 No.14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508, UL Listed
Limit Switch Style
General Purpose Limit Switch
Body Style (Limit Switch)
Miniature
AC Contact Rating
10 A @ 300 V
Basic Actuator Style (Limit Switch)
Plunger
Actuator Location (Limit Switch)
Top
Stem Thread - Limit Switch
No Stem
Series
9007MS
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
IP Rating
IP67
Boot Sealed Actuator - Limit Switch
No
Amps
10 AC/5 DC
Voltage Rating
300VAC/DC
Contact Form
1NO/1NC
Wiring Entry
Potted Cable
Actuator Style
Plunger
Certification
UL || CSA || CE
Special Features
vertical approach, 1 direction
Contact Material
silver contacts
Weight
1.2 lb(US)
Electrical Durability
100000 cycles
Actuation Type
on end
Mechanical Durability
10000000 cycles
Contact Action
snap action
Head Type
plunger head
Vibration Resistance
10 gn 75-1200 Hz)IEC 60068-2-6
Shock Resistance
35 gn 9 ms IEC 60068-2-27
Directional Movement
Linear
Operating Force - Maximum
80 ozf
Resistance Properties
Shock Resistant, Vibration Resistant
Number of Mounting Holes
2
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Operating Temperature - Maximum
220 Degrees F
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Horizontal Center to Center Distance
25 mm
Type Of Operator
spring return plunger stainless steel

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 300V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 0.7 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.62 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.