Limit Switch, Plunger, Spring Return, SPDT, 10A at 300V AC, Actuator Location: Top

  • Mfr # 9007MS01S0502

  • Zoro # G3172967


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007MS01S0502
Zoro #
G3172967
UPC #
785901682967
Country of Origin
Mexico

Dimensions

Width
1.56"
Height
2.14"
Body Height - Limit Switch
1.75 in
Depth
0.62"
Body Depth - Limit Switch
0.62 in
Body Width - Limit Switch
1.58 in
Actuator Length
0.7 in
Actuator Length - Limit Switch
0.7 in
Overall Height
1.75 in
Mounting Hole Diameter
0.2 in
Body Height
1.75 in
Manufacturer Warranty Length
18 mo
Body Depth
0.62 in
Body Width
1.58 in
Overall Depth
0.62 in
Overall Width
1.56 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Spring Return
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
5A at 28V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Wiring Entry
Potted Cable
AC Contact Rating
10 A @ 300 V
Operating Temp. Range
-4 Degrees to 221 Degrees F (-20 Degrees to 105 Degrees C)
Actuator Style
Plunger
Mounting Hole Spacing - Limit Switch
0.98 in
Actuator Style (Limit Switch)
Plunger
Amps
10 AC/5 DC
Travel
0.19 in
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Movement
Vertical
Contact Form
1NO/1NC
IP Rating
IP67
Body Material
Zinc
Operating Force
5.0 in-lb
Series
9007MS
Limit Switch Style
General Purpose Limit Switch
Mounting Hole - Limit Switch
(2) 0.20 in dia
Boot Sealed Actuator (Limit Switch)
No
Basic Actuator Style (Limit Switch)
Plunger
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
5 A @ 28 V
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Voltage Rating
240VAC/28VDC
Actuator Location
Top
Contact Form - Limit Switch
SPDT
Body Style (Limit Switch)
Miniature
Actuator Location (Limit Switch)
Top
Number of Poles
1
Stem Thread - Limit Switch
No Stem
Electrical Connection
Pre-Wired Cable
Standards
CCC, CSA, CSA C22.2 No.14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508, UL Listed
Certification
CE || CSA || UL
Special Features
vertical approach, 1 direction
Contact Material
silver contacts
Actuation Type
on end
Contact Action
snap action
Electrical Durability
100000 cycles
Mechanical Durability
10000000 cycles
Weight
1.2 lb(US)
Head Type
plunger head
Vibration Resistance
10 gn 75-1200 Hz)IEC 60529
Shock Resistance
35 gn 9 ms IEC 60068-2-27
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
80 ozf
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Mounting Hole Horizontal Center to Center Distance
25 mm
Operating Temperature - Maximum
220 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Surface
Directional Movement
Linear
Type Of Operator
spring return plunger stainless steel

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 0.7 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.62 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.