
Load Center, 24 Spaces, 100 A, 120/240 V AC, PoN Convertible Mains (breaker), 1 phase Phase (Discontinued)
- Mfr # HOM2448M100PCVP
- Zoro # G316238927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HOM2448M100PCVP
Zoro #
G316238927
UPC #
785901977278
Country of Origin
United States
Dimensions
Height
661 mm
Width
362 mm
Depth
95 mm
Details
Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Mains (breaker)
Number of Spaces
24
Amps
100 A
Voltage
120/240 V AC
Phase
1 phase
Short Circuit Current Rating
22 kA
Included Enclosure Cover
combination flush/surface cover
Enclosure Material
welded sheet steel
Enclosure NEMA Rating
NEMA 1
Bus Material
tin plated aluminium
Description
Square D Homeline, 100A, 24 Space 48 Circuit Indoor Convertible Main Breaker Load Center Value Pack, For Plug On Neutral Breakers, Includes Cover, 3 Each 120V Homeline 20A Single Pole Circuit Breakers, 2 Each 40V Homeline 30A Double Pole Circuit Breakers, & Fully Distributed Neutral Bar That Allows For The Installation Of Homeline Plug-On Neutral Combination Arc Fault Breakers On Any Space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.