Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load center accessory, QO, tap kit, gutter, for auxiliary gutter SDAG26, 6 AWG to 300kcmil

  • Mfr # SDGT30020

  • Zoro # G3304880


product price: $91.35
/ea
Free Shipping & Returns

Key Features

For Use With
auxiliary gutter SDAG26
Max. Wire Size
300 kcmil aluminium/copper
Min. Wire Size
AWG 6
Depth
346 mm
Standards
UL Listed || CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDGT30020
Zoro #
G3304880
UPC #
785901967033
Country of Origin
United States

Dimensions

Max. Wire Size
300 kcmil aluminium/copper
Min. Wire Size
AWG 6
Depth
346 mm
Height
663 mm
Width
663 mm
Wire Size
AWG 6...300 kcmil aluminium/copper || AWG 6...AWG 2/0 aluminium/copper

Details

Item
Circuit Breaker Accessory
For Use With
auxiliary gutter SDAG26
Standards
UL Listed || CSA
Series
QO
Weight
0.372 kg

Description

QO Load Center,accessory,gutter tap ki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.