Load Center, HOM, 40 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase

  • Mfr # HOM4080L225PQGC

  • Zoro # G3306168


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
40
Amps
225A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM4080L225PQGC
Zoro #
G3306168
UPC #
-
Country of Origin
United States

Dimensions

Height
1000 mm
Width
362 mm
Depth
95 mm
Min. Wire Size
AWG 4
Max. Wire Size
250 kcmil aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
40
Amps
225A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
HOM
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Max. No. of Tandem Breakers
40
Circuit Breaker Type
Homeline
Finish
Baked Enamel
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, convertible with QOM2 MB, Homeline load center accessories
Wiring Configuration
3-wire
Ground Bar Kit
grounding bar included (not installed); grounding bar 1 ) || qwik grip assembly kit 1 )
Number Of Circuits
80
Primary/Ambient Air Temp.
-5°C || 40°C

Description

Load center,Homeline,225A,120/240 V,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.