Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase

  • Mfr # 192260

  • Zoro # G003999261


product price: $225.66
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
24
Amps
100A
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192260
Zoro #
G003999261
UPC #
785901978480
Country of Origin
United States

Dimensions

Height
531 mm
Width
362 mm
Depth
5.4 in
Max. Wire Size
AWG 2/0 aluminium/copper
Min. Wire Size
AWG 6

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
24
Amps
100A
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Finish
Baked Enamel
Standards
UL Listed
Max. No. of Tandem Breakers
10
Electrical Connection
lugs
Number Of Circuits
34
Tightening Torque
Cover 20 lb.in
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (ordered separately)
Wiring Configuration
3-wire

Description

Features
  • Qo 100a main breaker installed load center
  • Plug on neutral, combination cover for flush or surface mount, 24 space circuit 24 single poles.
  • Dimension - 23.4 x 15.8 x 5.4 in.
  • Item weight - 21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.