Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase

  • Mfr # QO124L125PGRB

  • Zoro # G3306892


product price: $652.83
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
24
Phase
1
Short Circuit Current Rating
65kA
Height
560 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO124L125PGRB
Zoro #
G3306892
UPC #
785901101383
Country of Origin
Mexico

Dimensions

Height
560 mm
Width
375 mm
Max. Wire Size
AWG 2/0 aluminium/copper
Min. Wire Size
AWG 6

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
24
Amps
125A
Phase
1
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper
Max. No. of Tandem Breakers
10
Standards
UL Listed
Finish
Baked Enamel
For Use With
QO Mini Circuit Breaker
Tightening Torque
main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper
Electrical Connection
lugs
Ground Bar Kit
grounding bar included (not installed)
Number Of Circuits
34
Primary/Ambient Air Temp.
-5°C || 40°C
Wiring Configuration
3-wire

Description

QO LoadCenter,Main Lug,125 A,1 PH,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.