Zoro Homepage

Loadcenters and Panelboards

  • Mfr # QO120L125G

  • Zoro # G816060288


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Spaces
20
Enclosure Material
Welded sheet steel
Phase
1
Width
14.3 in
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO120L125G
Zoro #
G816060288
UPC #
785901847854
Country of Origin
United States

Dimensions

Width
14.3 in
Height
17.9 in
Min. Wire Size
6 AWG Aluminium, Copper
Max. Wire Size
1 AWG Copper, 2/0 AWG Aluminium

Details

Item
Load Center
Number of Spaces
20
Enclosure Material
Welded sheet steel
Phase
1
Enclosure NEMA Rating
NEMA 1
Bus Material
Tin Plated Copper
Finish
Baked Enamel Gray
Voltage
120/240V AC
Amps
125A

Description

120/240 VAC, 125 A, 1-Phase, 3-Wire, 20-Circuit, 20-Space, 6 to 2/0 AWG Aluminum, 6 to 1 AWG Copper, Tin Plated Copper, Main Lug, Load Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.