Shop SQUARE D
See all product information
Create Account
LOADCTR QO COVER WHITE COLOR
- Mfr # QOC42UFW
- Zoro # G424152474
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Depth
0.01 in
Width
15.44 in
Number of Spaces
42
For Use With
QO Load Center
Amps
200 A, 225 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOC42UFW
- Zoro #
- G424152474
- UPC #
- 785901300090
- Country of Origin
- United States
Dimensions
- Depth
- 0.01 in
- Width
- 15.44 in
- Length
- 39.18 in
Details
- Item
- Load Ctr Cover
- Number of Spaces
- 42
- For Use With
- QO Load Center
- Amps
- 200 A, 225 A
- Mounting Style
- Flush
- Material
- Steel
- Compatible Single Phase Interior
- QO124M200PQ, QO142L225PG, QO142L225PQG, QO142M200P, QO142M225P
- NEMA Rating
- 1
- Venting
- Non-Vented
- Compatible Three Phase Interior
- QO342L225G
- Shell Material
- Steel
- Compatible Product Type
- QO Load Center
- Compatible Enclosure Box
- QO142L225PG, QO142L225PQG, QO142M200P, QO142M200PQ, QO142M225P, QO342L225G
- Includes
- Door, Trim Mounting Screws
Description
Load Ctr Cover, Amps 200 A, 225 A, Number of Spaces 42, Mounting Style Flush, For Use With QO Load Center, NEMA Rating 1, Compatible Enclosure Box QO142L225PG, QO142L225PQG, QO142M200P, QO142M200PQ, QO142M225P, QO342L225G, Compatible Single Phase Interior QO124M200PQ, QO142L225PG, QO142L225PQG, QO142M200P, QO142M225P, Compatible Three Phase Interior QO342L225G, Length 39.18 in, Width 15.44 in, Depth 0.01 in, Non-Vented, Material Steel, Includes Door, Trim Mounting Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.