
Low Voltage Distribution Transformer, 75 kVA, 120/208V AC, 480V
Mfr # EXN75T3H
Zoro # G7807271
product price: $5,071.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Input Voltage - Transformer
480V
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor; Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXN75T3H
Zoro #
G7807271
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
851 mm
Overall Width
764 mm
Overall Depth
697 mm
Details
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor; Wall
Hz - Electrical
60 Hz
Winding Material
aluminium
Winding Material - Transformer
Aluminum
Standards
UL 1561 ;CSA C22.2 No 47 ;NEMA ST-20
Temperature Rise
150°C
Description
DOE 2016 LV XFMR,3 Phase,75kVA,480 De
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.