Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F, SS

  • Mfr # 9037HG36Z20

  • Zoro # G1987194


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Close On Rise
Mounting
Side
Float Travel
4 1/2 in
NEMA Rating
1
Tank Connection Size
2-1/2 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9037HG36Z20
Zoro #
G1987194
UPC #
785901302773
Country of Origin
Mexico

Dimensions

Tank Connection Size
2-1/2 in MNPT
Overall Length
16.06 in
Width
2.88 in
Conduit Size
3 1/2 in
Stem Length
4.37 in
Float Length
7.13 in
Height
5.98 in
Float Dia.
2.58 in
Overall Width
2.88 in
Float Diameter
2.58 in
Manufacturer Warranty Length
18 mo
Stem Thread Size
2 1/2 in MNPT
Overall Height
5.98 in

Details

Item
Liquid Level Switch
Switch Function
Close On Rise
Mounting
Side
Float Travel
4 1/2 in
NEMA Rating
1
Max. Pressure
50 PSI
Operating Temp. Range
250 Degrees F Max
Body Material
Steel
Includes
Viton Packing - Rod and Float
Max. Current
600 A
Float Rod Angle
90 Degrees
Float Position
Left
Float Material
Stainless Steel
Max. Voltage
475 V
Features
High-Temperature, Viton Packing
Stem Material
Stainless Steel
Contact Form
DPST-2NC
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
Electrical Connections
Screw Clamp
HP @ 3 Phase - 240V
5 hp
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
Enclosure Material
polypropylene or equivalent
Proof Pressure
50 psi
Minimum Media Specific Gravity
0.85
Horsepower @ Single Phase - 240V AC
3 hp
Operating Temperature - Minimum
-22 Degrees F
Series
9037H
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
1
Mounting Style
Closed Tank Vertical
Electrical Connection
Screw Clamp
Operating Temperature - Maximum
220 Degrees F
Voltage Rating - Maximum
575 V
Product Certifications
CSA file LR25490 || UL listed file E12158
Product Or Component Type
float switch
Cable Entry Number
3 knock-outs for 1/2" conduit UL 508
Mechanical Durability
300 cycles
Controlled Fluid
fresh water specific gravity of 0.85 in or higher 0-250°F || sea water specific gravity of 0.85 in or higher 0-250°F || hydraulic oil specific gravity of 0.85 in or higher 0-250°F || corrosive fluid specific gravity of 0.85 in or higher 0-250°F
Electrical Circuit Type
power circuit
Short-Circuit Protection
20 A cartridge fuse gG
Product Destination
for closed tank
Materials In Contact With Fluid
stainlesss steel 304 || yellow brass || cast iron || stainless steel 316 || viton
Device Short Name
9037H
Operating Position
vertical position only
Ambient Air Temperature For Storage
-22-220°F
[Ui] Rated Insulation Voltage
575 V UL 508
Electrical Durability
100 cycles 60 cyc/mn
Motor Power Kw
1.5 kW 2 hp)115 V AC, 1 phase || 2.2 kW 3 hp)115 V AC, 3 phase || 2.2 kW 3 hp)230 V AC, 1 phase || 3.7 kW 5 hp)230 V AC, 3 phase || 0.75 kW 1 hp)460 V AC, 3 phase || 0.75 kW 1 hp)475 V AC, 3 phase || 0.18 kW 0.25 hp)32 V DC || 0.37 kW 0.5 hp)115 V DC || 0.37 kW 0.5 hp)230 V DC
Factory Modification
without
Terminals Description Iso N°1
line-load-load-line
Ambient Air Temperature For Operation
-22-220°F
Local Signalling
with external pointer
Terminal Block Type
4 terminals
Contacts Type And Composition
2 NC, snap action, DPST-DB, Form YY
Device Application
closed tank
Contact Operation
contacts close on liquid rise
Kit Composition
float switch || float || rod
Float Movement
2.5...5 in adjustable
Product Specific Application
liquid level control
Maximum Operating Rate
60 cyc/mn
Nema Degree Of Protection
NEMA 1 UL 50
Device Mounting
screw-in bushing

Description

Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 4 1/2 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range 250 Degrees F Max, Overall Length 16.06 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 4.37 in, Height 5.98 in, Width 2.88 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.