Zoro Homepage

Lug Kit, 240V AC, 600A

  • Mfr # NQALV6

  • Zoro # G0856101


product price: $1,674.29
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Amps
600A
Max. Wire Size
500 kcmil
Min. Wire Size
AWG 2/0
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQALV6
Zoro #
G0856101
UPC #
785901508083
Country of Origin
United States

Dimensions

Max. Wire Size
500 kcmil
Min. Wire Size
AWG 2/0

Details

Item
Lug Kit
Voltage
240V AC
Amps
600A
Standards
CSA
Bus Material
aluminium
Features
Mercury Free
Wire Gauge
AWG 2/0 to 500 kcmil
Tightening Torque
249.59 to 349.60 lbf.in (28.2 to 39.5 N.m) (AWG 2/0 to 500 kcmil)

Description

Pnlbd Nq 600A Al Compression Lug Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.