Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V AC, 3 P, Screw Clamp

  • Mfr # 8536SBO2V02ES

  • Zoro # G6060871


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SBO2V02ES
Zoro #
G6060871
UPC #
785901536895
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Width
3.5 in
Overall Depth
4.22 in
Overall Height
6.77 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
5 hp
Includes
Separate Control
Accessory Group
D3
Thermal Unit Code
D3
Enclosure Type
Open
Features
Pvc Free
Operating Voltage
600V AC
Horsepower @ Three Phase - 208V AC
3 hp
Includes Auxiliary Contacts
No
NEMA Enclosure Rating
No Enclosure
Includes Pilot Light
No
Current AC
18 A
Phase
Three
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
5 hp
Frequency
50/60 Hz
Starter Style
NEMA
Overload Protection Type
Thermal
Operator
None
Horsepower @ Three Phase - 240V AC
3 hp

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Overload Protection Type Thermal, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Current AC 18 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.