Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V AC, 3 P, Screw Clamp

  • Mfr # 8536SFA1V02S

  • Zoro # G6381995


product price: $4,133.51
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SFA1V02S
Zoro #
G6381995
UPC #
785901001119
Country of Origin
Mexico

Dimensions

Height
31.5 in
Width
18.16 in
NEMA Size
4
Depth
9.56 in
Overall Width
18.16 in
Overall Depth
9.56 in
Overall Height
31.5 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 480V
100 hp
Coil Volts
120V AC
Hz
50/60
Thermal Unit Code
CC
Amps AC
135 A
HP @ 3 Phase - 240V
50 hp
Action
Nonreversing
Starter Type
NEMA
HP @ 3 Phase - 575V
100 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
12, 3R
HP @ 3 Phase - 208V
40 hp
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Current AC
135 A
Operator
None
Horsepower @ Three Phase - 240V AC
50 hp
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 600V AC
100 hp
Includes Auxiliary Contacts
No
Starter Style
NEMA
Includes Pilot Light
No
Overload Protection Type
Thermal
Horsepower @ Three Phase - 480V AC
100 hp
Horsepower @ Three Phase - 208V AC
40 hp
Phase
Three

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 100 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.