Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Starter, 1 P, 1 Phase, Toggle, 16 A

  • Mfr # 2510FS1P

  • Zoro # G0851317


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Operator
Toggle
Phase
1
Current AC
16 A
Standards
UL listed file E42243 CCN NLRV, CSA LR25490 class 3211 05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2510FS1P
Zoro #
G0851317
UPC #
785901554240
Country of Origin
Mexico

Dimensions

Overall Depth
2.19 in
Overall Height
4.5 in
Overall Width
2.75 in
NEMA Size
NEMA 1

Details

Item
Manual Motor Starter
Number of Poles
1
Operator
Toggle
Phase
1
Current AC
16 A
Standards
UL listed file E42243 CCN NLRV, CSA LR25490 class 3211 05
Reset
manual
Thermal Overload Type
Melting Alloy
Motor Starter Type
non reversing
Range of Product
F
Cable Entry
without
Pvc Free
Yes
Terminal Connection Type
Screw Clamp Terminals
Pilot Light
Yes
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
277V AC
Wire Gauge
AWG 14 to AWG 12 copper

Description

Manual Starter 277Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.