Shop SQUARE D

Manual Motor Starter, NEMA M-0, 2 P, 1 Phase, Push Button, 18 A

  • Mfr # 2510MBW1

  • Zoro # G1037005


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA M-0
Number of Poles
2
Operator
Push Button
Phase
1
Number of Required Thermals
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510MBW1
Zoro #
G1037005
UPC #
785901820819
Country of Origin
Korea, Republic of

Dimensions

NEMA Size
NEMA M-0
Overall Depth
5.78 in
Overall Width
5.13 in
Overall Height
10.34 in

Details

Item
Manual Motor Starter
Number of Poles
2
Operator
Push Button
Phase
1
Number of Required Thermals
1
Current AC
18 A
Series
Class 2510 M
Standards
CSA LR60905, E42243 CCN NLRV, UL Listed
Thermal Unit Code
J2
Pilot Light
No
HP @ 1 Phase - 230V
2 hp
Description/Special Features
Melting Alloy Thermal Overload Relays
Phase Loss Sensitivity
No
Thermal Overload Type
Melting Alloy
Motor Starter Type
non reversing
Maximum Voltage Rating
600V AC
Status Indicator
No Indicator
Overload Protection Type
Thermal
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Enclosure Rating
4X
Includes Pilot Light
No
Starter Style
NEMA
Horsepower @ Single Phase - 240V AC
2 hp
Terminal Connection Type
Screw Clamp Terminals
Wire Gauge
AWG 14 to AWG 8 copper

Description

Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Single, Current AC 18 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 4X, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA

Restrictions

This item has been restricted from sale in the following states: NH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.