Manual Motor Starter, NEMA 1, 2 P, 1 Phase, Toggle, 16 A

  • Mfr # 2510FO2

  • Zoro # G3310596


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA 1
Number of Poles
2
Operator
Toggle
Phase
1
Number of Required Thermals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2510FO2
Zoro #
G3310596
UPC #
785901554158
Country of Origin
Mexico

Dimensions

NEMA Size
NEMA 1
Overall Height
4.13 in
Mounting Hole Distance - Height
3.28 in
Overall Width
1.69 in
Overall Depth
2.22 in

Details

Item
Manual Motor Starter
Number of Poles
2
Operator
Toggle
Phase
1
Number of Required Thermals
1
Current AC
16 A
Series
Class 2510 F
Standards
CSA LR25490, E42243 CCN NLRV2, UL Listed
Pilot Light
No
HP @ 1 Phase - 230V
2 hp
Description/Special Features
Class 10 Ambient-Compensated Thermal Overload Relay
Phase Loss Sensitivity
No
Number of Gangs
1
Thermal Overload Type
Melting Alloy
Cable Entry
without
Motor Starter Type
non reversing
Reset
manual
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ 115V DC
3/4 hp
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Thermal
Includes Pilot Light
No
Mounting Style
Surface
Horsepower @ 230V DC
3/4 hp
Horsepower @ Single Phase - 240V AC
2 hp
Maximum Voltage Rating
277V AC/230V DC
Starter Style
NEMA
Terminal Connection Type
Screw Terminals
Wire Gauge
AWG 14 to AWG 12 copper

Description

2510F fractional horsepower non-reversing manual starters provides manual On-Off control with overload protection for small motors. Designed for fractional single phase motors up to 1 HP. The toggle operator provides an easy manual On-Off control of small motors. These manual starters are used in a variety of industrial and commercial installations. Typical applications include fans, conveyors, pumps, and small machine tools. Melting alloy thermal units are used with this manual starter to sense over current conditions. Overload thermal unit is ordered separately to match motor data. This 2 pole nonreversing manual starter has a 16A current rating. Starter has a 1 HP at 115 VAC, 2 HP at 230 VAC, 1 HP at 277 VAC and 0.75 HP at 115 and 230 VDC ratings. This NEMA 1 general purpose enclosure is a surface mounting enclosure. This manual starter is 4.13 inches tall, 1.69 inches wide and 2.22 inches deep. It weighs 0.33 lb. This device is without a pilot light indicator. Manual starter is UL listed and CSA certified.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.