Manual Motor Starter, NEMA M-0, 3 P, 3 Phase, Push Button, 18 A

  • Mfr # 2510MBG2

  • Zoro # G2913346


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA M-0
Number of Poles
3
Operator
Push Button
Phase
3
Number of Required Thermals
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510MBG2
Zoro #
G2913346
UPC #
785901792536
Country of Origin
Korea, Republic of

Dimensions

NEMA Size
NEMA M-0
Overall Depth
4.13 in
Overall Width
5 in
Overall Height
8.63 in

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Push Button
Phase
3
Number of Required Thermals
3
Current AC
18 A
Series
Class 2510 M
Standards
CSA LR60905, E42243 CCN NLRV, UL Listed
HP @ 3 Phase - 460-575V
5 hp
HP @ 3 Phase - 575V
5 hp
Pilot Light
No
Description/Special Features
Reliable Overload Protection
Thermal Unit Code
M2
Phase Loss Sensitivity
No
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Clamp Terminals
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
5 hp
NEMA Enclosure Rating
1
Overload Protection Type
Thermal
Horsepower @ Three Phase - 240V AC
5 hp
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp

Description

Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 18 A, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series Class 2510 M Series, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.