Zoro Homepage

Manual Motor Switch, 25 A, 3 P, Phase, Rotary Knob, TeSys VARIO Series

  • Mfr # VCCF0

  • Zoro # G0861826


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
74 mm
Width
60 mm
Standards
IEC 60947-3
[Ithe] Conventional Enclosed Thermal Current
20 A
Mechanical Durability
100000 cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCCF0
Zoro #
G0861826
UPC #
785901276753
Country of Origin
Czechia

Dimensions

Height
74 mm
Width
60 mm
Base Dimension
60 x 60 mm

Description

20A Sw Kit W/4 Hole Mtgred/Yellow Oper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.