Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 3 P, Phase, Rotary Knob, TeSys Mini-VARIO Series

  • Mfr # VCCDN20

  • Zoro # G0861850


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Height
60 mm
Width
60 mm
Standards
IEC 60947-3
Mechanical Durability
50000 cycles
Ip Degree Of Protection
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCCDN20
Zoro #
G0861850
UPC #
785901759959
Country of Origin
Czechia

Dimensions

Height
60 mm
Width
60 mm
Base Dimension
60 x 60 mm

Details

Item
Manual Motor Switch
Standards
IEC 60947-3
Mechanical Durability
50000 cycles
Ip Degree Of Protection
IP65
Rated Conditional Short-Circuit Current
6 kA 400 V 20 A aM || 6 kA 400 V 20 A gG
Network Type
DC || AC
Fixing Mode
hole 22.5 mm handle || by clips switch
Marking
0 - 1
Rated Operational Power In W
4 kW 230 to 240 V AC-23A) || 5.5 kW 400 to 415 V AC-23A) || 7.5 kW 500 V AC-23A) || 11 kW 690 V AC-23A) || 3 kW 230 to 240 V AC-3) || 4 kW 400 to 415 V AC-3) || 5.5 kW 500 V AC-3) || 5.5 kW 690 V AC-3)
Device Short Name
VCCDN
Intermittent Duty Class
30
Mechanical Robustness
shocks 11 ms 15 gn) IEC 60068-2-27 || vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6
Protective Treatment
TC
Breaking Capacity
200 kA 400 V AC-21A) || 200 kA 400 V AC-22A) || 200 kA 400 V AC-23A)
Rotary Handle Mounting Style
extended
Contacts Type And Composition
3 NO
[Ithe] Conventional Enclosed Thermal Current
16 A
Electrical Durability
30000 cycles DC-1 to 5 || 50000 cycles AC-21
Making Capacity
200 A 400 V AC-21A || 200 A 400 V AC-22A || 200 A 400 V AC-23A
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Device Composition
shaft extension || handle || switch
[Icm] Rated Short-Circuit Making Capacity
0.5 kA 400 V at Ipeak
Tightening Torque
power circuit 0.7-0.7 N.m screw clamp terminals
Mounting Support
handle door || switch symmetrical rail
[Ith] Conventional Free Air Thermal Current
20 A
Performance Level
standard
[Ie] Rated Operational Current
11 A AC-23)400 V
Suitability For Isolation
yes
[Icw] Rated Short-Time Withstand Current
140 A 400 V 1 s
Handle Colour
red
Handle Front Plate Colour
yellow
Number of Poles
3
Starter Style
IEC
Operator
Rotary
Terminal Connection Type
Screw Clamp
Series
TeSys Mini-VARIO
Current AC
11 A

Description

Main Emergswitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.