Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 45 A, 3 P, Phase, Rotary Handle, TeSys VARIO Series

  • Mfr # VVE3

  • Zoro # G0562208


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Operator
Rotary
Depth
110 mm
Height
83 mm
Width
60 mm
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVE3
Zoro #
G0562208
UPC #
785901626824
Country of Origin
Czechia

Dimensions

Depth
110 mm
Height
83 mm
Width
60 mm
Base Dimension
45 x 45 mm

Details

Operator
Rotary
Item
Manual Motor Switch
Number of Poles
3
Standards
IEC 60947-3
Mounting Support
switch symmetrical rail || switch plate
Ip Degree Of Protection
IP65 || IP65 conforming to IEC 60529
[Ithe] Conventional Enclosed Thermal Current
50 A
Rated Operational Power In W
11 kW 230 to 240 V AC-3) || 22 kW 500 V AC-3) || 22 kW 690 V AC-23A) || 30 kW 500 V AC-23A) || 18.5 kW 400 to 415 V AC-3) || 18.5 kW 690 V AC-3) || 15 kW 230 to 240 V AC-23A) || 22 kW 400 to 415 V AC-23A)
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Device Short Name
VVE
Device Composition
switch || handle
Compatibility Code
main switch disconnector
Fire Resistance
960°C IEC 60695-2-1
Tightening Torque
power circuit 4-4 N.m screw clamp terminals
Electrical Durability
30000 cycles AC-21 || 30000 cycles DC-1 to 5
[Icm] Rated Short-Circuit Making Capacity
2.1 kA 400 V at Ipeak
Intermittent Duty Class
30
Rotary Handle Padlocking
1 padlock 4-6 mm
Breaking Capacity
500 A 400 V AC-21A) || 500 A 400 V AC-22A) || 500 A 400 V AC-23A)
[Icw] Rated Short-Time Withstand Current
756 A 400 V 1 s
Fixing Mode
by clips switch || by screws switch
Suitability For Isolation
yes
Ambient Air Temperature For Operation
-20-50°C
Rotary Handle Mounting Style
direct
[Uimp] Rated Impulse Withstand Voltage
8 kV
Handle Front Plate Colour
yellow
Mechanical Durability
30000 cycles
Making Capacity
630 A 400 V AC-21A || 630 A 400 V AC-22A || 630 A 400 V AC-23A
Network Type
DC || AC
Rated Conditional Short-Circuit Current
10 kA 400 V 63 A aM || 10 kA 400 V 63 A gG
Contacts Type And Composition
3 NO
Handle Colour
red
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
63 A
Performance Level
high performance
Protective Treatment
TC
Marking
0 - 1
[Ie] Rated Operational Current
41.5 A AC-23 Ue: 400 V
Mounting Method
By clips switch; By screws switch
Starter Style
IEC
Maximum Voltage Rating
690V AC
Terminal Connection Type
Screw Clamp
Current AC
41.5 A
Series
TeSys VARIO

Description

45Amp Sw Kit W/Red/Yellow Operattached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.