Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, Type K, Class 2510 Series, NEMA 1

  • Mfr # 2510KG2

  • Zoro # G0383853


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Operator
Toggle
Type
K
Depth
2.75 in
Height
4.25 in
Width
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510KG2
Zoro #
G0383853
UPC #
785901554509
Country of Origin
Mexico

Dimensions

Depth
2.75 in
Height
4.25 in
Width
2.44 in
Overall Depth
2.75 in
Overall Width
2.44 in
Overall Height
4.25 in

Details

Operator
Toggle
Type
K
Item
Manual Motor Switch
Number of Poles
3
Phase Loss Sensitivity
No
HP @ 1 Phase - 230V
7 1/2 hp
Description/Special Features
General Purpose Surface Mount
Standards
UL, CSA
HP @ 3 Phase - 460-575V
10 hp
Number of Gangs
1
[Ue] Rated Operational Voltage
600 V AC || 230 V DC
Cable Entry
0.5" and 0.75" knock-outs (top and bottom)
Motor Starter Type
non reversing
Phase
3
Local Signalling
no indicator
Awg Gauge
AWG 14 to AWG 10 copper
Maximum Horse Power Rating
2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC
Resistance Properties
Temperature Resistant
Maximum Voltage Rating
600V AC
Horsepower @ 230V DC
1 1/2 hp
Mounting Style
Surface
Terminal Connection Type
Screw
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Pilot Light
No
Starter Style
NEMA
Series
Type K
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Current AC
30 A
Horsepower @ Three Phase - 480V AC
10 hp
NEMA Enclosure Rating
NEMA 1

Description

2510K manual motor switches are Intended for industrial, commercial and residential applications. These switches are for applications where overload protection is not required or is provided separately. Manual motor switches provide manual On Off control of small motors. They are designed for single or three phase AC motors. This nonreversing manual switches is toggle operated. The maximum operational voltage is 600 VAC and 250 VDC. This three pole switch is rated for 2 HP at 115VAC, 7.5 HP at 230VAC, 10 HP at 460VAC, 10 HP at 600VAC single phase, 1 HP at 90 VDC, 2 HP at 115 VDC and 1.5 HP at 230 VDC and 30A continuous. The screw clamp terminals will accept 14 to 10 AWG copper wire. This switch has no pilot light indicator. This NEMA 1 general purpose enclosure is a surface mounting enclosure. The enclosure has has a 0.5 and 0.75 knockout on the top and bottom. The enclosure is 4.25 inches tall, 2.44 inches wide and 2.75 inches deep. It weighs 0.84 lb. This device is UL Listed and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.